Leather gloves, Grain Driver
11, White, 250 mm, 0,8 - 1,2 mm
112-1455
Cowhide grain leather gloves in gunn cut style with an elasticated back.
- Calf grain provides comfort, outstanding flexibility and good mechanical resistance
- Elasticated wrist offers additional support
- Winged thumb and reinforced index finger make the glove more anatomical
The gloves are ideal for general handling in dry environments.
: EN 388:2016 (3121X); Cat. II
- Glove size:11
- Colour:White
- Length:250 mm
- Seq:04
- Thickness:0,8 - 1,2 mm
- Cat. No.:112-1455
- Disposable / reusable:Reusable
- Model:Driver
- Cuff style:Elastic
- EN norm:EN 388:2016 (3121X)
- Ambidextrous / hand-specific:Hand-specific
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



