Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Large Dewar flasks, type C/CAL

Large Dewar flask, 30 CAL
Catalog # 478-0776
Supplier:   KGW
Large Dewar flasks, type C/CAL
Catalog # 478-0776
Supplier:  KGW
Large Dewar flasks, type C/CAL
Large Dewar flasks, type C/CAL

Large Dewar flask, 30 CAL

Price
6.010,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Dewar flasks made of borosilicate glass 3.3 DIN/ISO 3585, for storing and tranporting of LN₂, CO₂ and other cooling liquids. Suitable as insulating flasks.

  • With handle or two grips
  • Insulated lid (incl. grip)
  • The Dewar flasks are vacuum insulated and silvered
  • Large aperture
  • Robust design, with quick release clamp

Type C= metal - blue coated
Type CAL= Stucco aluminium

Temperature range: −200 to +200 °C.

Specifications
  • Description:
    Large Dewar flask, 30 CAL
  • Seq:
    09
  • Cat. No.:
    478-0776
  • Int.Ø:
    200 mm
  • Capacity:
    7 L
  • Int. height:
    275 mm
  • Model:
    30 CAL
  • Temperature range:
    −200...+200 °C
  • Daily evaporation:
    0,45 L
  • Overall height:
    385 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.