Order Entry
Denmark
Orders LinkContactUsLinkComponent
Racks for test tubes

Racks for test tubes

18 mm, 12 (2×6), Acrylic, 160×65 mm, 145 mm
Catalog # 212-8380
Racks for test tubes
Catalog # 212-8380
Racks for test tubes
Racks for test tubes

18 mm, 12 (2×6), Acrylic, 160×65 mm, 145 mm

Price
579,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Made of acrylic, clear.

These acrylic test tube racks, two tier is a stable, solid, hygienic, easily cleaned, physiologically inert. Recesses in bases.

Specifications
  • Hole Ø:
    18 mm
  • No. of Holes:
    12 (2×6)
  • Height:
    145 mm
  • L×W:
    160×65 mm
  • Material:
    Acrylic
  • Seq:
    01