Order Entry
Denmark
Orders LinkContactUsLinkComponent
Racks for test tubes

Racks for test tubes

18 mm, 20 (2×10), Acrylic, 275×65 mm, 145 mm
Catalog # 212-8381
Racks for test tubes
Catalog # 212-8381
Racks for test tubes
Racks for test tubes

18 mm, 20 (2×10), Acrylic, 275×65 mm, 145 mm

Price
946,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Made of acrylic, clear.

These acrylic test tube racks, two tier is a stable, solid, hygienic, easily cleaned, physiologically inert. Recesses in bases.

Specifications
  • Hole Ø:
    18 mm
  • No. of Holes:
    20 (2×10)
  • Height:
    145 mm
  • L×W:
    275×65 mm
  • Material:
    Acrylic
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.