Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Connectors, with GL thread

6,5 mm, GL 14
  229-0054
 :   Bohlender
Connectors, with GL thread
  229-0054
 :  Bohlender
Connectors, with GL thread
Connectors, with GL thread

6,5 mm, GL 14

 
543,00 kr
   
1 * 1 Items
 

PTFE

  • Very good chemical resistance, the fluid medium only comes into contact with PTFE
  • Temperature resistant from −200 to +250 °C
  • Pressure resistant up to a maximum of 10 bar, vacuum suitable

Connector with two, three or four GL screw connections. To distribute liquids or gases. Can be used as a reducer to connect different tubes or hoses.

 
  • Hole Ø:
    6,5 mm
  • Thread:
    GL 14
  • Seq:
    11