Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Silicone stoppers, HelixMark®

Silicone stopper, 8, 0, 25,0 mm, 33,0 mm, 41,0 mm
Silicone stoppers, HelixMark®
  217-0662
Silicone stoppers, HelixMark®
Silicone stoppers, HelixMark®

Silicone stopper, 8, 0, 25,0 mm, 33,0 mm, 41,0 mm

 
10.390,00 kr
   
1 * 12 Items
 

HelixMark silicone stoppers enable reliable sealing of glass tubes, vials and flasks. The stoppers are suitable for all commonly used diameters and sizes.

  • Stoppers with two holes upon request

Typical Hardness: 50 Shore

ISO 13485

 : The stoppers meet ISO 10993-1, FDA 21 CFR 177-2600 and USP Class VI requirements, EP: EP 3.1.9

 : Material certification and batch number included in every box.

 : Packaged in boxes with 12 gaskets per resealable bag.

 
  • Ø bottom:
    33,0 mm
  • Ø top:
    41,0 mm
  • No. of Holes:
    0
  • Description:
    Silicone stopper
  • Height:
    25,0 mm
  • Seq:
    11
  • Size:
    8
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.