Order Entry
Denmark
Orders LinkContactUsLinkComponent
Silicone stoppers, HelixMark®

Silicone stoppers, HelixMark®

Silicone stopper, 7, 0, 25,0 mm, 30,0 mm, 37,0 mm
Catalog # 217-0661
Silicone stoppers, HelixMark®
Catalog # 217-0661
Silicone stoppers, HelixMark®
Silicone stoppers, HelixMark®

Silicone stopper, 7, 0, 25,0 mm, 30,0 mm, 37,0 mm

Price
10.000,00 kr
Log in for availability
1 * 12 Items
Product Details & Documents

HelixMark silicone stoppers enable reliable sealing of glass tubes, vials and flasks. The stoppers are suitable for all commonly used diameters and sizes.

  • Stoppers with two holes upon request

Typical Hardness: 50 Shore

ISO 13485

Certifications: The stoppers meet ISO 10993-1, FDA 21 CFR 177-2600 and USP Class VI requirements, EP: EP 3.1.9

Delivery information: Material certification and batch number included in every box.

Packaging: Packaged in boxes with 12 gaskets per resealable bag.

Documents

Specifications
  • Ø bottom:
    30,0 mm
  • Ø top:
    37,0 mm
  • No. of Holes:
    0
  • Description:
    Silicone stopper
  • Height:
    25,0 mm
  • Seq:
    10
  • Size:
    7