Propper, silikone, koniske, HelixMark®
Silicone stopper, 6, 0, 25,0 mm, 26,0 mm, 32,0 mm
Catalog # 217-0660
Supplier: Freudenberg Medical Europe GmbH
Jump to:
Product Details & Documents
HelixMark silicone stoppers enable reliable sealing of glass tubes, vials and flasks. The stoppers are suitable for all commonly used diameters and sizes.
- Stoppers with two holes upon request
Typical Hardness: 50 Shore
ISO 13485
: The stoppers meet ISO 10993-1, FDA 21 CFR 177-2600 and USP Class VI requirements, EP: EP 3.1.9
: Material certification and batch number included in every box.
: Packaged in boxes with 12 gaskets per resealable bag.
Specifications
- Ø bund:26,0 mm
- Ø top:32,0 mm
- Ant. huller:0
- Beskrivelse:Silicone stopper
- Højde:25,0 mm
- Seq:09
- Størrelse:6



