Silicone stoppers, HelixMark®
Silicone stopper, 2, 0, 25,0 mm, 16,0 mm, 20,0 mm
Catalog # 217-0657
Supplier: Freudenberg Medical Europe GmbH
Jump to:
Product Details & Documents
HelixMark silicone stoppers enable reliable sealing of glass tubes, vials and flasks. The stoppers are suitable for all commonly used diameters and sizes.
- Stoppers with two holes upon request
Typical Hardness: 50 Shore
ISO 13485
Certifications: The stoppers meet ISO 10993-1, FDA 21 CFR 177-2600 and USP Class VI requirements, EP: EP 3.1.9
Delivery information: Material certification and batch number included in every box.
Packaging: Packaged in boxes with 12 gaskets per resealable bag.
Documents
Specifications
- Ø bottom:16,0 mm
- Ø top:20,0 mm
- No. of Holes:0
- Description:Silicone stopper
- Height:25,0 mm
- Seq:05
- Size:2
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



