Silicone stoppers, HelixMark®
Silicone stopper, 1, 0, 25,0 mm, 14,0 mm, 19,0 mm
Catalog # 217-0656
Supplier: Freudenberg Medical Europe GmbH
Jump to:
Product Details & Documents
HelixMark silicone stoppers enable reliable sealing of glass tubes, vials and flasks. The stoppers are suitable for all commonly used diameters and sizes.
- Stoppers with two holes upon request
Typical Hardness: 50 Shore
ISO 13485
: The stoppers meet ISO 10993-1, FDA 21 CFR 177-2600 and USP Class VI requirements, EP: EP 3.1.9
: Material certification and batch number included in every box.
: Packaged in boxes with 12 gaskets per resealable bag.
Specifications
- Ø bottom:14,0 mm
- Ø top:19,0 mm
- No. of Holes:0
- Description:Silicone stopper
- Height:25,0 mm
- Seq:04
- Size:1



