Solid phase extraction cartridges, Bond Elut™ SCX
VersaPlate™ well plate tubes, SCX, 60 Å, 40 µm, 400 mg
Catalog # VARI7550704C
Supplier: VARIAN
Jump to:
Product Details & Documents
Bond Elut™ SCX is a strong cation exchanger with a very low pKa. Although the pKa is similar to Bond Elut™ PRS, the presence of the benzene ring in the functional group increases the potential for non-polar interactions. This non-polar characteristic becomes particularly important when conducting ion-exchange from aqueous systems, where selectivity towards compounds exhibiting cationic and non-polar character is seen.
- Useful for compounds with both cationic and non-polar characteristics
- Superior cleanup from a single sorbent
- Very low pKa ligand elicits strong analyte interaction
Specifications
- Particle Size:40 µm
- Pore size:60 Å
- Description:VersaPlate™ well plate tubes
- Seq:27
- Bed weight:400 mg
- Phase:SCX
- Carbon load:10,9%
- Cat. No.:VARI7550704C
- Endcapped:No
- Surface area:500 m²/g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



