Solid phase extraction cartridges, Bond Elut™ C2
Straight barrel cartridge, C2, 60 Å, 40 µm, 3 ml, 50 mg
VARI12105029
: VARIAN
Bond Elut™ C2 is a fairly non-polar sorbent because of the short chain length of the functional group. C2 is often used during the process of method development if analytes are retained too strongly on a C8 or C18 phase. The polarity of C2 is slightly lower than a cyano phase for polar interactions.
- C2 is a low carbon load sorbent
- Can be used alongside CN and C8 phases
- Popular for drug extraction from plasma and for flat baselines
- Particle Size:40 µm
- Pore size:60 Å
- Capacity:3 ml
- Description:Straight barrel cartridge
- Bed weight:50 mg
- Phase:C2
- Carbon load:5,6%
- Cat. No.:VARI12105029
- Endcapped:Yes
- Surface area:500 m²/g



