Order Entry
Denmark
Orders LinkContactUsLinkComponent
Mini Compressed ESD Swabs, CleanFoam®

Mini Compressed ESD Swabs, CleanFoam®

Mini-compressed ESD swabs, PE/PU, 89 mm
Catalog # 710-0575
Supplier:   Texwipe
Mini Compressed ESD Swabs, CleanFoam®
Catalog # 710-0575
Supplier:  Texwipe
Mini Compressed ESD Swabs, CleanFoam®
Mini Compressed ESD Swabs, CleanFoam®

Mini-compressed ESD swabs, PE/PU, 89 mm

Price
757,00 kr
Log in for availability
1 * 500 Items
Product Details & Documents

Laundered open-cell CleanFoam head is firm with a pointed tip.

  • Low-contamination Stat-Rite handle
  • Safely dissipation of electrical charges
  • Swab handle bears the ESD-safe imprint

Designed for cleaning small slotted and grooved areas.

Packaging: Bag-within-a-bag packaging.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Description:
    Mini-compressed ESD swabs
  • Length:
    89 mm
  • Seq:
    1
  • Shaft/head:
    PE/PU
  • Cat. No.:
    710-0575
  • Head length:
    10 mm
  • Head width:
    3,5 mm
  • Handle length:
    79 mm
  • Head shape:
    Pointed
  • Handle width:
    3 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.