Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

MicroCheck™ II Beverage Monitors

Beverage monitor, 100 ml, PP with CE-membrane, Metricel Black membrane modified polyethersulfone, black, 0,8 µm
Catalog # 516-0204
MicroCheck™ II Beverage Monitors
Catalog # 516-0204
MicroCheck™ II Beverage Monitors
MicroCheck™ II Beverage Monitors

Beverage monitor, 100 ml, PP with CE-membrane, Metricel Black membrane modified polyethersulfone, black, 0,8 µm

Price
1.370,00 kr
Log in for availability
1 * 50 Items
Product Details & Documents

MicroCheck™ II beverage monitor, is an easy-to-use disposable filter funnel designed to meet the needs for microbial analysis of beverages.

  • Membrane diameter: 47 mm
  • Diameter: 6,1 cm
  • Membrane size: 0,45 µm

Polypropylene construction eliminates compatibility or extractables issues. Ergonomically designed units allow for removal of funnel cylinder with a squeeze. The base and cover convert to a petri dish for culturing the membrane in place, or the membrane can be cultured on a separate petri dish. Unit fits directly onto a standard manifold, or a stopper/adapter combination can be used for other manifold styles. Gamma irradiated. Bulk packed.

External graduation marks according to standard methods for the analysis of water and waste water.

Specifications
  • Membrane:
    Metricel Black membrane modified polyethersulfone, black
  • Pore size:
    0,8 µm
  • Capacity:
    100 ml
  • Description:
    Beverage monitor
  • Material:
    PP with CE-membrane
  • Seq:
    05
  • Cat. No.:
    516-0204
  • Dimensions:
    61Ø×76H mm