Spatulas, round, bent
210 mm, 12×5 mm
Catalog # BOCH32025
Supplier: BOCHEM
Jump to:
Product Details & Documents
Stainless steel ¹⁸/₁₀, anti-magnetic. These spatulas with one rounded end can be used for a variety of applications.
- Excellent heat resistance, autoclavable
- Good resistance to chemicals
- Easy and quick cleaning
Documents
BOCH3204_TDS_EN
Datasheet
Specifications
- Length:210 mm
- Seq:06
- Spoon size:12×5 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



