Order Entry
Denmark
Orders LinkContactUsLinkComponent
Counting Chambers, Thoma

Counting Chambers, Thoma

Counting chamber, double ruling, Thoma, 0,10 mm
Catalog # HECH40440702
Counting Chambers, Thoma
Catalog # HECH40440702
Counting Chambers, Thoma
Counting Chambers, Thoma

Counting chamber, double ruling, Thoma, 0,10 mm

Price
417,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

These cell counters are designed for blood tests and urine analysis.

  • Four hundred squares of 0,05×0,05 mm (0,0025 m²)

  • Area of central square: 1 mm²
  • Depth of chamber: 0,02 and 0,01 mm (other depths on request)

Ordering information: Other depths are available on request.

Specifications
  • Depth of chamber:
    0,10 mm
  • Description:
    Counting chamber, double ruling, Thoma
  • Seq:
    02