Order Entry
Denmark
Orders LinkContactUsLinkComponent
Accurate probes

Accurate probes

NTC waterproof flat surface probe, cable length 1,2 m, probe shaft tip Ø×L: 6×50 mm, −50...+150 °C, ±0,5 % of mv (100...+150 °C)
±0,2 °C (‒25...+74,9 °C)
±0,4 °C (Remaining range), 5×115 mm
Catalog # 620-1231
Supplier:   Testo
Accurate probes
Catalog # 620-1231
Supplier:  Testo
Accurate probes
Accurate probes

NTC waterproof flat surface probe, cable length 1,2 m, probe shaft tip Ø×L: 6×50 mm, −50...+150 °C, ±0,5 % of mv (100...+150 °C)
±0,2 °C (‒25...+74,9 °C)
±0,4 °C (Remaining range), 5×115 mm

Price
752,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents
Specifications
  • Range:
    −50...+150 °C
  • Description:
    NTC waterproof flat surface probe, cable length 1,2 m, probe shaft tip Ø×L: 6×50 mm
  • Seq:
    02
  • Accuracy:
    ±0,5 % of mv (100...+150 °C)
    ±0,2 °C (‒25...+74,9 °C)
    ±0,4 °C (Remaining range)
  • Application:
    Contact
  • Ø×L:
    5×115 mm
  • Cat. No.:
    620-1231