Direct injection glass inserts
Direct injection glass inserts, base deactivated, for Agilent 5890 packed GC columns, 3,0 mm, 1,7 mm, 93 mm
REST20967-210
: Restek
These direct injection glass inserts are suitable for 6,35 mm packed column injection ports.
- Closely controlled tolerance
- Can be removed from the septum nut weldment
- Udv.Ø:3,0 mm
- Ø indv.:1,7 mm
- Beskrivelse:Direct injection glass inserts, base deactivated, for Agilent 5890 packed GC columns
- Længde:93 mm
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



