Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Direct injection glass inserts

Direct injection glass inserts, with glass wool, for Agilent 5890 packed GC columns, 3,0 mm, 1,7 mm, 93 mm
Katalog # REST20967-202.5
Leverandør:   Restek
Direct injection glass inserts
Katalog # REST20967-202.5
Leverandør:  Restek
Direct injection glass inserts
Direct injection glass inserts

Direct injection glass inserts, with glass wool, for Agilent 5890 packed GC columns, 3,0 mm, 1,7 mm, 93 mm

Price
Spørg for pris
Log ind for tilgængelighed
1 * 5 Items
Product Details & Documents

These direct injection glass inserts are suitable for 6,35 mm packed column injection ports.

  • Closely controlled tolerance
  • Can be removed from the septum nut weldment
Specifikationer
  • Ext.Ø:
    3,0 mm
  • Ø int.:
    1,7 mm
  • Description:
    Direct injection glass inserts, with glass wool, for Agilent 5890 packed GC columns
  • Length:
    93 mm
  • Seq:
    03