Molecular sieve columns (packed)
Molesieve 5A, stainless steel tubing, Analytical, 2,10 mm, 1,8 m, 3,18 mm, 80/100
Catalog # REST80474-840
Supplier: Restek
Jump to:
Product Details & Documents
Molecular sieve packed columns easily separate permanent gases at above-ambient temperatures.
- Siltek®-treated stainless steel
- Preactivated and ready to use
- Excellent batch-to-batch reproducibility
Process of preparing molecular sieve packings results in excellent batch-to-batch reproducibility. In addition, these molecular sieves are preactivated and ready to use. Each column comes with metal end-fittings to prevent water or carbon dioxide from adsorbing into the packing during shipment.
Specifications
- Column Format:Analytical
- Ext.Ø:3,18 mm
- Ø int.:2,10 mm
- Mesh size:80/100
- Description:Molesieve 5A, stainless steel tubing
- Length:1,8 m
- Seq:23



