Molecular sieve columns (packed)
Molesieve 5A, stainless steel tubing, Analytisk, 2,10 mm, 1,8 m, 3,18 mm, 80/100
Catalog # REST80474-810
Supplier: Restek
Jump to:
Product Details & Documents
Molecular sieve packed columns easily separate permanent gases at above-ambient temperatures.
- Siltek®-treated stainless steel
- Preactivated and ready to use
- Excellent batch-to-batch reproducibility
Process of preparing molecular sieve packings results in excellent batch-to-batch reproducibility. In addition, these molecular sieves are preactivated and ready to use. Each column comes with metal end-fittings to prevent water or carbon dioxide from adsorbing into the packing during shipment.
Specifications
- Kolonne form:Analytisk
- Udv.Ø:3,18 mm
- Ø indv.:2,10 mm
- Netstørrelse:80/100
- Beskrivelse:Molesieve 5A, stainless steel tubing
- Længde:1,8 m
- Seq:22



