Order Entry
Denmark
Orders LinkContactUsLinkComponent
Packed GC columns

Packed GC columns

SilcoSmooth tubing, 2,00 mm, 0,30 m, 3,18 mm, 80/100
Catalog # REST80437-810
Supplier:   Restek
Packed GC columns
Catalog # REST80437-810
Supplier:  Restek
Packed GC columns

SilcoSmooth tubing, 2,00 mm, 0,30 m, 3,18 mm, 80/100

Price
11.900,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents
  • Faster separations of C1 to C4 hydrocarbons
  • Res-Sil packing replaces Porasil materials
Specifications
  • Ext.Ø:
    3,18 mm
  • Ø int.:
    2,00 mm
  • Mesh size:
    80/100
  • Description:
    SilcoSmooth tubing
  • Length:
    0,30 m
  • Seq:
    02