Packed GC columns
SilcoSmooth tubing, 2,00 mm, 0,5 m, 3,18 mm, 80/100
Catalog # REST80436-800
Supplier: Restek
Gå til:
Product Details & Documents
- Faster separations of C1 to C4 hydrocarbons
- Res-Sil packing replaces Porasil materials
Specifikationer
- Ext.Ø:3,18 mm
- Ø int.:2,00 mm
- Mesh size:80/100
- Description:SilcoSmooth tubing
- Length:0,5 m
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



