Molecular sieve columns (packed)
Molesieve 5A, SilcoSmooth tubing, Analytical, 2,00 mm, 3,05 m, 3,18 mm, 80/100
Katalog # REST80430-840
Leverandør: Restek
Jump to:
Product Details & Documents
Molecular sieve packed columns easily separate permanent gases at above-ambient temperatures.
- Siltek®-treated stainless steel
- Preactivated and ready to use
- Excellent batch-to-batch reproducibility
Process of preparing molecular sieve packings results in excellent batch-to-batch reproducibility. In addition, these molecular sieves are preactivated and ready to use. Each column comes with metal end-fittings to prevent water or carbon dioxide from adsorbing into the packing during shipment.
Specifications
- Column Format:Analytical
- Ext.Ø:3,18 mm
- Ø int.:2,00 mm
- Mesh size:80/100
- Description:Molesieve 5A, SilcoSmooth tubing
- Length:3,05 m
- Seq:16
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



