Order Entry
Denmark
Orders LinkContactUsLinkComponent
Molecular sieve columns (packed)

Molecular sieve columns (packed)

Molesieve 5A, SilcoSmooth tubing, Analytical, 2,00 mm, 2 m, 3,18 mm, 80/100
Catalog # REST80429-810
Supplier:   Restek
Molecular sieve columns (packed)
Catalog # REST80429-810
Supplier:  Restek
Molecular sieve columns (packed)
Molecular sieve columns (packed)

Molesieve 5A, SilcoSmooth tubing, Analytical, 2,00 mm, 2 m, 3,18 mm, 80/100

Price
5.020,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Molecular sieve packed columns easily separate permanent gases at above-ambient temperatures.

  • Siltek®-treated stainless steel
  • Preactivated and ready to use
  • Excellent batch-to-batch reproducibility

Process of preparing molecular sieve packings results in excellent batch-to-batch reproducibility. In addition, these molecular sieves are preactivated and ready to use. Each column comes with metal end-fittings to prevent water or carbon dioxide from adsorbing into the packing during shipment.

Specifications
  • Column Format:
    Analytical
  • Ext.Ø:
    3,18 mm
  • Ø int.:
    2,00 mm
  • Mesh size:
    80/100
  • Description:
    Molesieve 5A, SilcoSmooth tubing
  • Length:
    2 m
  • Seq:
    11