Order Entry
Denmark
Orders LinkContactUsLinkComponent
Molecular sieve columns (packed)

Molecular sieve columns (packed)

Molesieve 5A, SilcoSmooth tubing, Analytical, 2,00 mm, 2 m, 3,18 mm, 80/100
Catalog # REST80429-800
Supplier:   Restek
Molecular sieve columns (packed)
Catalog # REST80429-800
Supplier:  Restek
Molecular sieve columns (packed)
Molecular sieve columns (packed)

Molesieve 5A, SilcoSmooth tubing, Analytical, 2,00 mm, 2 m, 3,18 mm, 80/100

Price
3.510,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Molecular sieve packed columns easily separate permanent gases at above-ambient temperatures.

  • Siltek®-treated stainless steel
  • Preactivated and ready to use
  • Excellent batch-to-batch reproducibility

Process of preparing molecular sieve packings results in excellent batch-to-batch reproducibility. In addition, these molecular sieves are preactivated and ready to use. Each column comes with metal end-fittings to prevent water or carbon dioxide from adsorbing into the packing during shipment.

Specifications
  • Column Format:
    Analytical
  • Ext.Ø:
    3,18 mm
  • Ø int.:
    2,00 mm
  • Mesh size:
    80/100
  • Description:
    Molesieve 5A, SilcoSmooth tubing
  • Length:
    2 m
  • Seq:
    10
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.