Accurate probes
Waterproof NTC probe, cable length 1,2 m, probe shaft tip Ø×L: 4×50 mm, −50...+150 °C, ±0,5 % of mv (100...+150 °C)
±0,2 °C (‒25...+74,9 °C)
±0,4 °C (remaining range), 5×115 mm
±0,2 °C (‒25...+74,9 °C)
±0,4 °C (remaining range), 5×115 mm
Catalog # 620-0209
Supplier: Testo
Jump to:
Product Details & Documents
Specifications
- Range:−50...+150 °C
- Description:Waterproof NTC probe, cable length 1,2 m, probe shaft tip Ø×L: 4×50 mm
- Seq:04
- Accuracy:±0,5 % of mv (100...+150 °C)
±0,2 °C (‒25...+74,9 °C)
±0,4 °C (remaining range) - Application:Penetration
- Ø×L:5×115 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



