Accessories for Storage Boxes
Partition, no slots, for A6 size, 60 mm high, 56 mm, 106 mm
Catalog # 216-0650
Supplier: HOFSTATTER EBBESEN
Jump to:
Product Details & Documents
Specifications
- Description:Partition, no slots, for A6 size, 60 mm high
- Height:56 mm
- Length:106 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



