Accessories for Storage Boxes
Lid, PS, clear, for A6 size, 117 mm, 12 mm, 178 mm
Catalog # 216-0682
Supplier: HOFSTATTER EBBESEN
Jump to:
Product Details & Documents
Specifications
- Width:117 mm
- Description:Lid, PS, clear, for A6 size
- Height:12 mm
- Length:178 mm



