Solid phase extraction cartridges, Resprep®, CarboPrep®
CarboPrep® 200, Cartridge, 6 ml, 500 mg
REST26087
: Restek
CarboPrep® cartridges are manufactured from chromatographic-grade, nonporous, graphitized carbon. Our manufacturing process minimises variability and improves recovery and cleanup procedures.
- Improved recovery of sulfonylurea herbicides, phenols, carbamates, and triazine herbicides, compared to C18 and C8 cartridges
- Wide range of selectivity for both analytes and their metabolites or degradation products.
- Rapid sampling flow rates; uncompromised recoveries
- Maximum capacity for contaminant cleanup
- Controlled manufacturing improves cleanliness and ensures reproducible performance.
- Excellent performance removing pigments from samples
CarboPrep® 90 has a surface area of approximately 90 m²/g, and CarboPrep® 200 has a surface area of 200 m²/g. Both have higher capacity than silica-based packings for a variety of compounds. CarboPrep® cartridges can be used for sample extraction of organic compounds and extract cleanup to remove matrix interferences, including highly pigmented materials.
- Column Format:Cartridge
- Capacity:6 ml
- Description:CarboPrep® 200
- Bed weight:500 mg



