Inlet liners for Agilent GCs
Catalog # REST20987
Supplier: Restek
Specifications
- Ext.Ø:6,5 mm
- Ø int.:4,0 mm
- Description:Splitless liner with wool, borosilicate glass, intermediate polarity deactivated, for trace and active samples >2 µl, 5/pack
- Length:78,5 mm
- Seq:041
- Environmentally Preferable:
- Pk:5
Specifications
About this item
Inlet liners with deactivation improve trace-level analysis that are suitable for agilent GCs equipped with split/splitless inlets. It is made of borosilicate glass.
- Increase accuracy and precision by preventing loss of sensitive analytes-even when using wool
- Lower detection limits for a wide range of active compounds is achieved
- Liner-to-liner reproducibility through consistent manufacturing and extensive testing
Frequently Bought Together