Order Entry
Denmark
Orders LinkContactUsLinkComponent
Stirrer guides

Stirrer guides

Stirrer guide, with fused-on stirrer bearing, 29/32, 10 mm
Catalog # WITG1.460.029
Supplier:   witeg Labortechnik
Stirrer guides
Catalog # WITG1.460.029
Supplier:  witeg Labortechnik
Stirrer guides
Stirrer guides

Stirrer guide, with fused-on stirrer bearing, 29/32, 10 mm

Price
855,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Stirrer guides are of different types.

With fused-on stirrer bearing.

GTS-vacuum-stirrer, with PTFE-insert and interchangeable PTFE-vacuum-seal, screw cap GL 25.

With PP-insert, 8 mm Ø and screw cap GL 25, made of melamine.

With cooling jacket and PTFE-insert, with interchangeable PTFE-vacuum seal and screw cap GL 25, made of melamine.

Specifications
  • NS:
    29/32
  • Description:
    Stirrer guide, with fused-on stirrer bearing
  • Seq:
    01
  • Shaft Ø:
    10 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.