Direct injection glass inserts
Direct injection glass inserts for Agilent 5890 packed GC columns, 3,0 mm, 1,7 mm, 93 mm
Catalog # REST20967
Supplier: Restek
Jump to:
Product Details & Documents
These direct injection glass inserts are suitable for 6,35 mm packed column injection ports.
- Closely controlled tolerance
- Can be removed from the septum nut weldment
Specifications
- Ext.Ø:3,0 mm
- Ø int.:1,7 mm
- Description:Direct injection glass inserts for Agilent 5890 packed GC columns
- Length:93 mm
- Seq:01



