Bent forceps
Curved, pointed, 130 mm
232-0132
PINCET RUSTFRI BØJET/SPIDS 130MM 1 * 10 Items COMC203-0130
Product COMC203-0130 is similar to 232-0132 but manufacturer and specifications may vary.
FORCEP POINTED STRAIGHT STANDARD 130 MM 1 * 1 items 232-2123
Product 232-2123 is similar to 232-0132 but manufacturer and specifications may vary.
Stainless steel 18/8.
- Pointed, curved
- With serrated grip and tip
- Type:Curved, pointed
- Length:130 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



