Order Entry
Denmark
Orders LinkContactUsLinkComponent
Forceps, pointed

Forceps, pointed

Straight, 145 mm
Catalog # 232-0128
Forceps, pointed
Catalog # 232-0128
Supplier:  
Forceps, pointed
Forceps, pointed

Straight, 145 mm

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
FORCEPS FINE POINT 145MM INOX 1 * 1 items Catalog #232-2124

Product 232-2124 is similar to 232-0128 but manufacturer and specifications may vary.

Tweezer,guide pin,pointed,straight 145mm 1 * 5 items Catalog #232-0075

Product 232-0075 is similar to 232-0128 but manufacturer and specifications may vary.

Product Details & Documents

Stainless steel, grade 18-8.

  • Pointed
  • With serrated grip and tips
Specifications
  • Type:
    Straight
  • Length:
    145 mm
  • Seq:
    05
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.