Forceps, pointed
Straight, 130 mm
Catalog # 232-0127
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Tweezer,guide pin,pointed,straight 130mm 1 * 5 items Catalog #232-0074
Product 232-0074 is similar to 232-0127 but manufacturer and specifications may vary.
FORCEP POINTED STRAIGHT STANDARD 130 MM 1 * 1 items Catalog #232-2123
Product 232-2123 is similar to 232-0127 but manufacturer and specifications may vary.
Product Details & Documents
Stainless steel, grade 18-8.
- Pointed
- With serrated grip and tips
Specifications
- Type:Straight
- Length:130 mm
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



