Forceps, pointed
Straight, 115 mm
Catalog # 232-0126
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
[EN]TWEEZERS STAINLESS STEEL POINTED 115 1 * 10 Items Catalog #COMC200-0115
Product COMC200-0115 is similar to 232-0126 but manufacturer and specifications may vary.
Tweezer,guide pin,pointed,straight 115mm 1 * 5 items Catalog #232-0073
Product 232-0073 is similar to 232-0126 but manufacturer and specifications may vary.
Product Details & Documents
Stainless steel, grade 18-8.
- Pointed
- With serrated grip and tips
Specifications
- Type:Straight
- Length:115 mm
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



