Stirring blades
50 mm, 2,5 mm, 24 mm
Catalog # WITG1.496.050
Supplier: witeg Labortechnik
Jump to:
Product Details & Documents
Stirring blades made of PTFE.
Specifications
- Depth:2,5 mm
- Width:50 mm
- Height:24 mm
- Seq:01
Stirring blades made of PTFE.