Single channel pipettes, variable volume, MLA Digital Adjustable
200 - 1000 µl, ±1 %, <0,50 - <0,60 %, Grey
Catalog # VIST1138
Supplier: VISTALAB TECHNOLOGIES
Single channel pipettes, variable volume, MLA Digital Adjustable
Catalog # VIST1138
Supplier: VISTALAB TECHNOLOGIES
Jump to:
Product Details & Documents
Digital adjustable pipettes are an ideal choice for laboratories that perform testing requiring multiple or non standard volumes. They are made of engineered aluminum alloy and stainless steel for maximum durability and performance.
- Three models to cover volume range of 10 to 1000 μl
- Lower spring forces to minimise thumb muscle activity
- Simple dial-in settings with 'click stops' provide fast and easy volume selection
- Streamlined shape and smooth, singlestroke operation make these pipettes easy to use
All pipettes are engraved with serial numbers to facilitate improved traceability and calibration recordkeeping.
Specifications
- Colour code:Grey
- Volume:200 - 1000 µl
- Seq:03
- Accuracy:±1 %
- Imprecision:<0,50 - <0,60 %
Accessories
Product Information
- Catalog #AvailabilityPrice
- MLA pipette nozzle insert, white
Product Information
- Catalog #AvailabilityPrice
- Seal kit for 10 - 50 µl Digital pipette
Product Information
- Catalog #AvailabilityPrice
- Seal kit for 50 - 200 µl Digital pipette
Product Information
- Catalog #AvailabilityPrice
- Seal kit for 200 - 1000 µl Digital pipette
Product Information
- Catalog #AvailabilityPrice
- MLA pipette stand for six pipettes
Product Information
- Catalog #AvailabilityPrice
- Seal lubricant (replacement for seal kit)



