Erlenmeyer flasks with screw caps
500 ml, 175 mm, 105 mm, GL 32
Catalog # WITG5.507.005
Supplier: witeg Labortechnik
Gå til:
Product Details & Documents
Erlenmeyer flasks, made of borosilicate glass, with screw-thread, graduated can be used for the storage of culture media and mixing.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Specifikationer
- Ext.Ø:105 mm
- Thread:GL 32
- Capacity:500 ml
- Height:175 mm



