Order Entry
Denmark
Orders LinkContactUsLinkComponent
Erlenmeyer flasks with screw caps

Erlenmeyer flasks with screw caps

1000 ml, 220 mm, 131 mm, GL 32
Catalog # WITG5.507.006
Supplier:   witeg Labortechnik
Erlenmeyer flasks with screw caps
Catalog # WITG5.507.006
Supplier:  witeg Labortechnik
Erlenmeyer flasks with screw caps
Erlenmeyer flasks with screw caps

1000 ml, 220 mm, 131 mm, GL 32

Price
323,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Erlenmeyer flasks, made of borosilicate glass, with screw-thread, graduated can be used for the storage of culture media and mixing.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes
Specifications
  • Ext.Ø:
    131 mm
  • Thread:
    GL 32
  • Capacity:
    1000 ml
  • Height:
    220 mm