Medium Swabs, CleanFoam®
Medium foam rectangular swabs, TX712A, PP/foam
Catalog # 710-0551
Supplier: Texwipe
Jump to:
Product Details & Documents
Thermally-bonded swab for applications requiring high absorbency, low particle generation, and uniform dispersing of solvents.
- Inherent softness and low abrasion protect delicate components
Packaging: Cleanroom processed bag-within-a-bag.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Documents
TEXWTX712A_U_TDS_EN
Datasheet
Specifications
- Description:Medium foam rectangular swabs, TX712A
- Seq:1
- Shaft/head:PP/foam
- Cat. No.:710-0551
- Head length:26 mm
- Head width:13 mm
- Handle length:102 mm
- Handle width:5 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



