Order Entry
Denmark
Orders LinkContactUsLinkComponent
TechniCloth® Cleanroom Wipes

TechniCloth® Cleanroom Wipes

TX609, 230×230 mm, 300 wipes/bag, 10 bags/case
Catalog # 115-0319
Supplier:   Texwipe
TechniCloth® Cleanroom Wipes
Catalog # 115-0319
Supplier:  Texwipe
TechniCloth® Cleanroom Wipes
TechniCloth® Cleanroom Wipes

TX609, 230×230 mm, 300 wipes/bag, 10 bags/case

Price
2.290,00 kr
Log in for availability
1 * 3.000 Items
Product Details & Documents

TechniCloth® wipes are made from a hydroentangled, non woven blend of 55% cellulose and 45% polyester. This fabric blend combines the highly absorbent properties of a natural fibre with the cleanliness and strength of a synthetic wipe.

  • Designed for general purpose wiping where economy and cleanliness are of critical importance
  • Ideal for applications where high absorbency and low extractables are prime considerations
  • Excellent for picking up aqueous spills

With low particle counts, low extractable levels and solvent compatibility, TechniCloth® is ideal for general wiping and spill control in controlled environments.

Suitable for use in Class 1000, ISO 6, M4.5 environments.

Colour: White

Caution: Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.

Specifications
  • Packed:
    300 wipes/bag, 10 bags/case
  • Description:
    TX609
  • L×W:
    230×230 mm
  • Seq:
    9
  • Extractables - using isopropyl alcohol:
    0,01 g/m²
  • Absorbency rate:
    <0,3 s
  • Fibres (>100 µm):
    55000/m²
  • Particle generation (0,5 - 5 µm) - ASTM E2090 test:
    20×10⁶/m²
  • Cat. No.:
    115-0319
  • Ions - chloride:
    16 ppm
  • Model:
    TechniCloth®
  • Basis weight:
    69 g/m²
  • Ions - sodium:
    34 ppm
  • Absorbency:
    360 ml/m²
  • Particle generation (5 - 100 µm) - ASTM E2090 Test:
    0,997×10⁶/m²
  • Ions - potassium:
    1,0 ppm
  • Extractables - using deionised water:
    0,03 g/m²