VWR® Cooling Bricks
Gel pack, 267×140×32 mm, 909 g
Supplier: VWR Collection
Jump to:
Product Details & Documents
VWR® cooling bricks are available in foam brick or gel filled pouch formats. The semi-rigid foam brick will holds its shape when refrigerated or frozen. The gel filled pouch can be refrigerated or frozen to keep products cold or frozen.
- Long lasting, high-performance temperature protection
- Suitable for pharmaceuticals, clinical trials, diagnostic kits, chemicals and biologicals
- Available in a range of sizes
These packs are designed to safeguard temperature-sensitive products during storage and transport. They can be chilled in a freezer, refrigerator, or low temperature incubator and are effective when used with insulated shipping containers. Each cooling pack is vacuum sealed for consistent weight and shape. Phase changes at 0 °C and returns to foam state after thawing.
Specifications
- Description:Gel pack
- Seq:09
- W×D×H:267×140×32 mm
- Weight:909 g



