Order Entry
Denmark
Orders LinkContactUsLinkComponent
VWR® Cooling Bricks

VWR® Cooling Bricks

Gel pack, 152×140×25 mm, 341 g
Catalog # 216-0193
Supplier:   VWR Collection
VWR® Cooling Bricks
Catalog # 216-0193
Supplier:  VWR Collection
VWR® Cooling Bricks
VWR® Cooling Bricks

Gel pack, 152×140×25 mm, 341 g

Price
460,00 kr
Log in for availability
1 * 48 Items
Product Details & Documents

VWR® cooling bricks are available in foam brick or gel filled pouch formats. The semi-rigid foam brick will holds its shape when refrigerated or frozen. The gel filled pouch can be refrigerated or frozen to keep products cold or frozen.

  • Long lasting, high-performance temperature protection
  • Suitable for pharmaceuticals, clinical trials, diagnostic kits, chemicals and biologicals
  • Available in a range of sizes

These packs are designed to safeguard temperature-sensitive products during storage and transport. They can be chilled in a freezer, refrigerator, or low temperature incubator and are effective when used with insulated shipping containers. Each cooling pack is vacuum sealed for consistent weight and shape. Phase changes at 0 °C and returns to foam state after thawing.

Specifications
  • Description:
    Gel pack
  • Seq:
    06
  • W×D×H:
    152×140×25 mm
  • Weight:
    341 g