Order Entry
Denmark
Orders LinkContactUsLinkComponent
VWR® Cooling Bricks

VWR® Cooling Bricks

Foam brick, 273×236×25 mm, 1590 g
Katalog # 216-0190
Leverandør:   VWR Collection
VWR® Cooling Bricks
Katalog # 216-0190
Leverandør:  VWR Collection
VWR® Cooling Bricks
VWR® Cooling Bricks

Foam brick, 273×236×25 mm, 1590 g

Price
609,00 kr
Log ind for tilgængelighed
1 * 12 Items
Product Details & Documents

VWR® cooling bricks are available in foam brick or gel filled pouch formats. The semi-rigid foam brick will holds its shape when refrigerated or frozen. The gel filled pouch can be refrigerated or frozen to keep products cold or frozen.

  • Long lasting, high-performance temperature protection
  • Suitable for pharmaceuticals, clinical trials, diagnostic kits, chemicals and biologicals
  • Available in a range of sizes

These packs are designed to safeguard temperature-sensitive products during storage and transport. They can be chilled in a freezer, refrigerator, or low temperature incubator and are effective when used with insulated shipping containers. Each cooling pack is vacuum sealed for consistent weight and shape. Phase changes at 0 °C and returns to foam state after thawing.

Specifikationer
  • Description:
    Foam brick
  • Seq:
    04
  • W×D×H:
    273×236×25 mm
  • Weight:
    1590 g