VWR® PureStep, Multi-Layer Adhesive Floor Mats
White, 610×914 mm, 8 µm ±20%
Katalog # 115-0072
Leverandør: VWR Collection
Gå til:
Product Details & Documents
30 or 60 layer adhesive entrance mats manufactured from low density polyethylene. These mats control contamination by removing debris from the soles of shoes, and the wheels of transport containers. When one layer is dirty, simply remove by the numbered corner tab, leaving a fresh layer ready for use.
- Antimicrobial agent protects against the growth of bacteria and fungi
- Non slip, low profile, individually numbered layers
- Reduced maintenance and cleaning costs
- Contains GMO-free, renewable plant-based material that reduces CO₂ emissions
- Adhesive mats are also recyclable after use
Mats are available in 30 layer, 60 layer, 30 layer high tack, and 60 layer high tack options. Colour: Clear, white, grey or blue.
Used mat layers, including top and bottom release liners, can be recycled after use using the Recycling solution for plastic packaging, Zero Waste Box™ from TerraCycle.
Antimicrobial report on PureStep multilayer adhesive mats Microbial adherence report for adhesive mats What is the environmental impact of your business?
CoC Multi-layer Adhesive Floor Mats, PureStep 1.8 mm Thickness.pdf CoC VWR Multi-Layer Adhesive Floor Mats PureStep.pdf
Specifikationer
- Colour:White
- L×W:610×914 mm
- Seq:52
- Thickness:8 µm ±20%
Accessories
Produktinformation
- Katalog #DescriptionColourForTilgængelighedPrice
Produktinformation
- Katalog #DescriptionColourForTilgængelighedPrice
Produktinformation
- Katalog #DescriptionColourForTilgængelighedPrice
Produktinformation
- Katalog #DescriptionColourForTilgængelighedPrice
Produktinformation
- Katalog #DescriptionColourForTilgængelighedPrice
Produktinformation
- Katalog #DescriptionColourForTilgængelighedPrice



