Order Entry
Denmark
Orders LinkContactUsLinkComponent
VWR® PureStep, Multi-Layer Adhesive Floor Mats

VWR® PureStep, Multi-Layer Adhesive Floor Mats

White, 457×914 mm, 8 µm ±20%
Katalog # 115-0060
Leverandør:   VWR Collection
VWR® PureStep, Multi-Layer Adhesive Floor Mats
Katalog # 115-0060
Leverandør:  VWR Collection
VWR® PureStep, Multi-Layer Adhesive Floor Mats
VWR® PureStep, Multi-Layer Adhesive Floor Mats

White, 457×914 mm, 8 µm ±20%

Price
1.280,00 kr
Log ind for tilgængelighed
1 * 4 Items
Product Details & Documents

30 or 60 layer adhesive entrance mats manufactured from low density polyethylene. These mats control contamination by removing debris from the soles of shoes, and the wheels of transport containers. When one layer is dirty, simply remove by the numbered corner tab, leaving a fresh layer ready for use.

  • Antimicrobial agent protects against the growth of bacteria and fungi
  • Non slip, low profile, individually numbered layers
  • Reduced maintenance and cleaning costs
  • Contains GMO-free, renewable plant-based material that reduces CO₂ emissions
  • Adhesive mats are also recyclable after use

Mats are available in 30 layer, 60 layer, 30 layer high tack, and 60 layer high tack options. Colour: Clear, white, grey or blue.

Used mat layers, including top and bottom release liners, can be recycled after use using the Recycling solution for plastic packaging, Zero Waste Box™ from TerraCycle.

Specifikationer
  • Colour:
    White
  • L×W:
    457×914 mm
  • Seq:
    39
  • Thickness:
    8 µm ±20%
Accessories

Produktinformation

  • Katalog #
    Description
    Colour
    For
    Tilgængelighed
    Price
  • 115-1290
    Mat frame
    White
    660×1143 mm
    Log ind for tilgængelighed
    1 * 1 Items - 1.110,00 kr

Produktinformation

  • Katalog #
    Description
    Colour
    For
    Tilgængelighed
    Price
  • 115-1291
    Mat frame
    White
    914×914 mm
    Log ind for tilgængelighed
    1 * 1 Items - 1.490,00 kr

Produktinformation

  • Katalog #
    Description
    Colour
    For
    Tilgængelighed
    Price
  • 115-1287
    Mat frame
    White
    457×914 mm
    Log ind for tilgængelighed
    1 * 1 Items - 690,00 kr

Produktinformation

  • Katalog #
    Description
    Colour
    For
    Tilgængelighed
    Price
  • 115-1289
    Mat frame
    White
    609×914 mm
    Log ind for tilgængelighed
    1 * 1 Items - 1.040,00 kr

Produktinformation

  • Katalog #
    Description
    Colour
    For
    Tilgængelighed
    Price
  • 115-1288
    Mat frame
    White
    457×1143 mm
    Log ind for tilgængelighed
    1 * 1 Items - 1.080,00 kr

Produktinformation

  • Katalog #
    Description
    Colour
    For
    Tilgængelighed
    Price
  • 115-1292
    Mat frame
    White
    914×1524 mm
    Log ind for tilgængelighed
    1 * 1 Items - 2.760,00 kr

Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.