Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Hotplates

430×580 mm, Max. 370 °C, 4000 W, Hotplate, HD 3-400, aluminium alloy plate , 442×592×170 mm
Catalog # GESTHD3-400
Supplier:   GESTIGKEIT HARRY
Hotplates
Catalog # GESTHD3-400
Supplier:  GESTIGKEIT HARRY
Hotplates

430×580 mm, Max. 370 °C, 4000 W, Hotplate, HD 3-400, aluminium alloy plate , 442×592×170 mm

Price
12.060,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents
Specifications
  • Heating area:
    430×580 mm
  • Heating capacity:
    4000 W
  • Temp.:
    Max. 370 °C
  • Seq:
    05
  • W×D×H:
    442×592×170 mm
  • Type:
    Hotplate, HD 3-400, aluminium alloy plate
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.