Double spatulas, micro, Chattaway type
Nickel, 130 mm, 4 mm
Catalog # 231-0210
Supplier: NICKEL ELECTRO
Gå til:
Product Details & Documents
Stainless steel or pure nickel (99,6%). Multipurpose spatula for a wide range of uses.
- One end is flat and spatula-shaped, the other end is rounded and turned up at 45°
- Excellent chemical resistance
- Excellent thermal resistance
- Quick and easy to clean
Specifikationer
- Description:Nickel
- Length:130 mm
- Blade width:4 mm



